

TIMKEN
TIMKEN
938-99401
TIMKEN TIMKEN
Description
938-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Part #
938-99401
BDI #
1425070
Details
484762.22
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/938-99401/p/1425070
Your Price
Ft 484,762 / each
Ft 563,677 / each BDIExpress
Ft 563,677 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.28
EAN
0053893652214
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
938
Assembly Components
938 (1) | 932 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
21.67
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter