

TIMKEN
TIMKEN
93825-99401
TIMKEN TIMKEN
Description
93825-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93825; 8-1/4" Bore; 12-1/2" Outside Diameter; 2-1/2" Width; Single Row
Part #
93825-99401
BDI #
1352687
Details
977919.76
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93825-99401/p/1352687
Your Price
Ft 977,920 / each
Ft 1,137,116 / each BDIExpress
Ft 1,137,116 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.58
EAN
0053893659169
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
93825
Assembly Components
93825 (1) | 93125 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
36.96
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93825; 8-1/4" Bore; 12-1/2" Outside Diameter; 2-1/2" Width; Single Row
Bore
8.25 Inch | 209.55 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter