

TIMKEN
TIMKEN
94675-902A2
TIMKEN TIMKEN
Description
94675-902A2 TAPERED ROLLER BEARING ASSY ; POR 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94675; 6-3/4" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
94675-902A2
BDI #
1352819
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/94675-902A2/p/1352819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
34.46
EAN
0053893392509
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
94675
Assembly Number
902A2
Assembly Components
94675 (2) | 94114CD (1) | X1S-94675 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
94675-902A2
Weight / LBS
75.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94675; 6-3/4" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Bore
6.75 Inch | 171.45 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter