

TIMKEN
TIMKEN
99600-99401
TIMKEN TIMKEN
Description
99600-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 99600; 6" Bore; 10" Outside Diameter; 2-5/8" Width; Single Row
Part #
99600-99401
BDI #
1425073
Details
639099.54
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/99600-99401/p/1425073
Your Price
Ft 639,100 / each
Ft 743,139 / each BDIExpress
Ft 743,139 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.93
EAN
0053893659268
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
99600
Assembly Components
99600 (1) | 99100 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
27.53
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 99600; 6" Bore; 10" Outside Diameter; 2-5/8" Width; Single Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
6 Inch | 152.4 Millimeter