Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg AAAG909-902A2
1353693 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

AAAG909-902A2

Description

AAAG909-902A2

Tapered Roller Bearing Assembly; Standard Precision; Basic Number AAAG909; 13" Bore; 18.504" Outside Diameter; 6.102" Width; Double Row

Part #

100060028

BDI #
1353693

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
83.019
EAN
0053893696454
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
AAAG909
Assembly Number
902A2
Assembly Components
AAAG912 (2) | AAAG910 (1) | K157280 (2) | K158599 (2) | GR158 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 2 Seal | 2 Plug | 1 MOBILITH SHC460 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
183.02
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number AAAG909; 13" Bore; 18.504" Outside Diameter; 6.102" Width; Double Row
Assembly Width
6.102 Inch | 155 Millimeter
Bore
13 Inch | 330.2 Millimeter
Outside Diameter
18.504 Inch | 470.002 Millimeter