SKF
SKF
BT1B 332821 BA/Q
SKF SKF
Description
BT1B 332821 BA/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332821; 38MM Bore; 63MM Outside Diameter; 17.5MM Width; Single Row
Part #
BT1B 332821 BA/Q
BDI #
1422532
Details
7907.55
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT1B-332821-BA-Q/p/1422532
Your Price
Ft 7,908 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.214
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
332821
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.445
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332821; 38MM Bore; 63MM Outside Diameter; 17.5MM Width; Single Row
Outside Diameter
2.48 Inch | 63 Millimeter
Assembly Width
0.689 Inch | 17.5 Millimeter
Bore
1.496 Inch | 38 Millimeter