https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-DR-BT2B-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhRGMyTDJnM015OHhNREl6TlRNM01qSTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlDVkRKQ1gxUkVUMTh6TURCNE16QXdMbXB3Wnd8ZGFmODNjMDU0MGFmMjNiZWJhNWI3YTA3MjQyNmJkZTM0ODY0ZTBhOWYzNjUyMjk1ZmY4MmRhMGFiYTNiZTViZA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-DR-BT2B-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhRGMyTDJnM015OHhNREl6TlRNM01qSTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlDVkRKQ1gxUkVUMTh6TURCNE16QXdMbXB3Wnd8ZGFmODNjMDU0MGFmMjNiZWJhNWI3YTA3MjQyNmJkZTM0ODY0ZTBhOWYzNjUyMjk1ZmY4MmRhMGFiYTNiZTViZA
SKF
SKF
BT2B 334079/HA1
SKF SKF
Description
BT2B 334079/HA1 TAPERED ROLLER BRG ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 356MM Bore; 673MM Outside Diameter; 395MM Width; Double Row
Part #
BT2B 334079/HA1
BDI #
22782552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT2B-334079-HA1/p/22782552
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
515.88
EAN
7316571107790
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 356MM Bore; 673MM Outside Diameter; 395MM Width; Double Row
Assembly Width
15.551 Inch | 395 Millimeter
Outside Diameter
26.496 Inch | 673 Millimeter
Bore
14.016 Inch | 356 Millimeter
