Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BTHB329129DE https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-BTHB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODN8aW1hZ2UvanBlZ3xhRGhrTDJnd05TODVOek00TmpFNE9EWXpOalEyTG1wd1p3fGI5Nzc0OTFkYmZlYTNmYmNlZWQ4YTlhMWRjZmQwZjg2ZGFlOTUwMjVmM2QxYjZlN2VhN2ZmMzEzOTg3ODFkMDc
1480102 Tapered Roller Bearing Assemblies 

SKF SKF

BTHB329129DE

Description

BTHB 329129 DE OBSOLETE DO NOT USE 03/22

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 329129; 49MM Bore; 84MM Outside Diameter; 48MM Width; Double Row

Part #

VKBC 20035

BDI #
1480102

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.031
EAN
7316571602400
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
329129
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.262
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 329129; 49MM Bore; 84MM Outside Diameter; 48MM Width; Double Row
Outside Diameter
3.307 Inch | 84 Millimeter
Bore
1.929 Inch | 49 Millimeter
Assembly Width
1.89 Inch | 48 Millimeter