

TIMKEN
TIMKEN
CBK 257 TPS
TIMKEN TIMKEN
Description
CBK 257 TPS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 15MM Bore; 42MM Outside Diameter; 13.5MM Width; Single Row
Part #
CBK 257 TPS
BDI #
1464538
Details
811.19
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/CBK-257-TPS/p/1464538
Your Price
Ft 811 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 15MM Bore; 42MM Outside Diameter; 13.5MM Width; Single Row
Bore
0.591 Inch | 15 Millimeter
Assembly Width
0.531 Inch | 13.5 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter