

NTN
NTN
EC 43575 S02
NTN NTN
Description
NTN EC 43575 S02
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43575; 32MM Bore; 57MM Outside Diameter; 15.975MM Width; Single Row
Part #
EC 43575 S02
BDI #
20435067
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EC-43575-S02/p/20435067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
43575
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43575; 32MM Bore; 57MM Outside Diameter; 15.975MM Width; Single Row
Bore
1.26 Inch | 32 Millimeter
Assembly Width
0.629 Inch | 15.975 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter