

TIMKEN
TIMKEN
EE125095-90010
TIMKEN TIMKEN
Description
EE125095-90010 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE125095; 9-1/2" Bore; 14-1/2" Outside Diameter; 2-11/16" Width; Single Row
Part #
EE125095-90010
BDI #
1354482
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE125095-90010/p/1354482
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
24.375
EAN
0053893481067
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE125095
Assembly Number
90010
Assembly Components
EE125095 (1) | 125145 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE125095-90010
Weight / LBS
53.69
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE125095; 9-1/2" Bore; 14-1/2" Outside Diameter; 2-11/16" Width; Single Row
Assembly Width
2.688 Inch | 68.275 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter