

TIMKEN
TIMKEN
EE147112-90026
TIMKEN TIMKEN
Description
EE147112-90026 TAPERED ROLLER BEARING ; DOUBLE ROW POR NON RET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE147112; 11-1/4" Bore; 19-3/4" Outside Diameter; 8" Width; Double Row
Part #
EE147112-90026
BDI #
1354651
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE147112-90026/p/1354651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
143.165
EAN
0053893006864
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE147112
Assembly Number
90026
Assembly Components
EE147112 (2) | 147198DC (1) | X1S-147112 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE147112-90026
Weight / LBS
320.099
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE147112; 11-1/4" Bore; 19-3/4" Outside Diameter; 8" Width; Double Row
Outside Diameter
19.75 Inch | 501.65 Millimeter
Bore
11.25 Inch | 285.75 Millimeter
Assembly Width
8 Inch | 203.2 Millimeter