TIMKEN
TIMKEN
EE181453-90030
TIMKEN TIMKEN
Description
EE181453-90030 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE181453; 14-1/2" Bore; 23-1/2" Outside Diameter; 3-3/4" Width; Single Row
Part #
EE181453-90030
BDI #
24625238
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE181453-90030/p/24625238
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
91.47
EAN
0053893506760
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE181453
Assembly Number
90030
Assembly Components
EE181453 (1) | 182350 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE181453-90030
Weight / LBS
201.651
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE181453; 14-1/2" Bore; 23-1/2" Outside Diameter; 3-3/4" Width; Single Row
Assembly Width
3.75 Inch | 95.25 Millimeter
Bore
14.5 Inch | 368.3 Millimeter
Outside Diameter
23.5 Inch | 596.9 Millimeter