

NTN
NTN
EE224115/224204G2
NTN NTN
Description
EE224115/224204G2 TAPERED RLR BRG ; NON RETURNABLE 10.3189"X20.5"X4.25"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE224115; 10.319" Bore; 20-1/2" Outside Diameter; 4-1/4" Width; Single Row
Part #
EE224115/224204G2
BDI #
17149591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE224115-224204G2/p/17149591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
92.6
EAN
4550253069744
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE224115
Assembly Components
EE224115 (1) | 224204G2 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE224115; 10.319" Bore; 20-1/2" Outside Diameter; 4-1/4" Width; Single Row
Bore
10.319 Inch | 262.103 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
20.5 Inch | 520.7 Millimeter