Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE231462-90086 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1345059-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTR8aW1hZ2UvanBlZ3xhREF6TDJneU5pOHhNRFU0TnpJd016TXpPREkzTUM5SlRrUlVTVTFZV0ZoWVdGaGZNVE0wTlRBMU9WOHpNREI0TXpBd0xtcHdad3w0ZTQ2NzgyMDUwZWYwYzVjMmI1ZTY1ZThlMDM5ZmQ0ZDE4YjRjY2FlMDc0YTM4MDI1OWJhMTEyZGQ0YWVjMjIw
24625246 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE231462-90086

Description

EE231462-90086 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231462; 14-5/8" Bore; 20" Outside Diameter; 20.559" Flange Outside Diameter; 1-1/2" Width; Single Row

Part #

EE231462-90086

BDI #
24625246

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
37.31
EAN
0053893526003
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE231462
Assembly Number
90086
Assembly Components
EE231462 (1) | 232000-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE231462-90086
Weight / LBS
82.254
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231462; 14-5/8" Bore; 20" Outside Diameter; 20.559" Flange Outside Diameter; 1-1/2" Width; Single Row
Flange Outside Diameter
20.559 Inch | 522.199 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Bore
14.625 Inch | 371.475 Millimeter