Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EE241701-902A1 REPAIR
23135642 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE241701-902A1 REPAIR

Description

EE241701-902A1 REPAIR ; TAPERED ROLLER BRG ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241701; 17" Bore; 23-3/4" Outside Diameter; 6.29" Width; Double Row

Part #

EE241701-902A1 REPAIR

BDI #
23135642

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
S04200
Precision Class
Standard
Component
Assembly
Basic Number
EE241701
Assembly Number
902A1
Assembly Components
EE241701 (2) | 242377CD (1) | X2S241701 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE241701; 17" Bore; 23-3/4" Outside Diameter; 6.29" Width; Double Row
Outside Diameter
23.75 Inch | 603.25 Millimeter
Assembly Width
6.29 Inch | 159.766 Millimeter
Bore
17 Inch | 431.8 Millimeter