

TIMKEN
TIMKEN
EE292550-904A1
TIMKEN TIMKEN
Description
EE292550-904A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE292550; 55" Bore; 66-13/16" Outside Diameter; 10-1/4" Width; Double Row
Part #
EE292550-904A1
BDI #
1355077
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE292550-904A1/p/1355077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1055.39
EAN
0053893015828
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE292550
Assembly Number
904A1
Assembly Components
EE292550 (2) | 292668CD (1) | X1S-292550 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Unground Cone Spacer | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE292550-904A1
Weight / LBS
324.649
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE292550; 55" Bore; 66-13/16" Outside Diameter; 10-1/4" Width; Double Row
Assembly Width
10.25 Inch | 260.35 Millimeter
Bore
55 Inch | 1397 Millimeter
Outside Diameter
66.813 Inch | 1697.05 Millimeter