Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE649237-902A2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
1355385 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE649237-902A2

Description

EE649237-902A2 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 24-36 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE649237; 23.738" Bore; 31" Outside Diameter; 8-1/8" Width; Double Row

Part #

EE649237-902A2

BDI #
1355385

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
247.233
EAN
0053893662121
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
EE649237
Assembly Number
902A2
Assembly Components
EE649237-20000 (2) | 649311CD-20000 (1) | X1S649237-20000 (1)
End Play
0.048
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
545.033
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE649237; 23.738" Bore; 31" Outside Diameter; 8-1/8" Width; Double Row
Bore
23.738 Inch | 602.945 Millimeter
Assembly Width
8.125 Inch | 206.375 Millimeter
Outside Diameter
31 Inch | 787.4 Millimeter