

TIMKEN
TIMKEN
EE655270-90049
TIMKEN TIMKEN
Description
EE655270-90049 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE655270; 27" Bore; 34-1/2" Outside Diameter; 7-7/8" Width; Double Row
Part #
EE655270-90049
BDI #
1355410
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE655270-90049/p/1355410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
283.89
EAN
0053893660318
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE655270
Assembly Number
90049
Assembly Components
EE655270 (2) | 655346CD (1) | X1S-655270 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Unground Cone Spacer | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE655270-90049
Weight / LBS
625.871
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE655270; 27" Bore; 34-1/2" Outside Diameter; 7-7/8" Width; Double Row
Bore
27 Inch | 685.8 Millimeter
Assembly Width
7.875 Inch | 200.025 Millimeter
Outside Diameter
34.5 Inch | 876.3 Millimeter