Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE720128-90020 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
26521729 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE720128-90020

Description

EE720128-90020 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE720128; 12-13/16" Bore; 23-1/2" Outside Diameter; 5-3/8" Width; Single Row

Part #

EE720128-90020

BDI #
26521729

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
156.153
EAN
0053893670201
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
EE720128
Assembly Number
90020
Assembly Components
EE720128-20000 (1) | PACK-CRT690920 (1) | 720236-20000 (1) | PACK-CRT391181 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
344.32
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE720128; 12-13/16" Bore; 23-1/2" Outside Diameter; 5-3/8" Width; Single Row
Bore
12.813 Inch | 325.45 Millimeter
Outside Diameter
23.5 Inch | 596.9 Millimeter
Assembly Width
5.375 Inch | 136.525 Millimeter