

TIMKEN
TIMKEN
EE752305-904A1
TIMKEN TIMKEN
Description
EE752305-904A1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 3-11/16" Width; Single Row
Part #
EE752305-904A1
BDI #
19287549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE752305-904A1/p/19287549
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893681597
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE752305
Assembly Components
EE752305 (1) | 752380 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
298.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 3-11/16" Width; Single Row
Bore
30.5 Inch | 774.7 Millimeter
Outside Diameter
38 Inch | 965.2 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter