

TIMKEN
TIMKEN
EE941205-90027
TIMKEN TIMKEN
Description
EE941205-90027 TAPERED ROLLER BEARING ; NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE941205; 12" Bore; 19-1/2" Outside Diameter; 6.638" Width; Double Row
Part #
EE941205-90027
BDI #
1355630
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE941205-90027/p/1355630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
113.22
EAN
0053893028118
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE941205
Assembly Number
90027
Assembly Components
EE941205 (2) | 941953DC (1) | X1S-941206 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE941205-90027
Weight / LBS
249.393
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE941205; 12" Bore; 19-1/2" Outside Diameter; 6.638" Width; Double Row
Assembly Width
6.638 Inch | 168.605 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Bore
12 Inch | 304.8 Millimeter