

TIMKEN
TIMKEN
F-3239-G
TIMKEN TIMKEN
Description
F-3239-G TAPERED ROLLER BEARING ASSY ; DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class K Precision; 320MM Bore; 620MM Outside Diameter; 282MM Width; Double Row
Part #
F-3239-G
BDI #
1355982
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/F-3239-G/p/1355982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
486.251
EAN
0087796093768
Product Group - BDI
B04336
Precision Class
Class K
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
749.505
Long Description
Tapered Roller Bearing Assembly; Class K Precision; 320MM Bore; 620MM Outside Diameter; 282MM Width; Double Row
Bore
12.598 Inch | 320 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Assembly Width
11.102 Inch | 282 Millimeter