Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg H244848TD-90021
1356801 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

H244848TD-90021

Description

H244848TD-90021 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H244848; 8-5/8" Bore; 14-1/8" Outside Diameter; 7-3/4" Width; Double Row

Part #

H244848TD-90021

BDI #
1356801

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
84.878
EAN
0053893549590
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H244848
Assembly Number
90021
Assembly Components
H244848TD (1) | H244810 (2) | H244810EA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H244848TD-90021
Weight / LBS
193.123
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H244848; 8-5/8" Bore; 14-1/8" Outside Diameter; 7-3/4" Width; Double Row
Bore
8.625 Inch | 219.075 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Assembly Width
7.75 Inch | 196.85 Millimeter