TIMKEN
TIMKEN
H337840-90215
TIMKEN TIMKEN
Description
H337840-90215 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337840; 6-1/2" Bore; 11.88" Outside Diameter; " Width; Double Row
Part #
H337840-90215
BDI #
1356931
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H337840-90215/p/1356931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
76.702
EAN
0053893857947
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H337840
Assembly Number
90215
Assembly Components
H337840 (2) | H337816XD (1) | K524463 (1) | K524463 (1) | K528781 (1) | K83044 (3) | K100209 (1) | K151324 (1) | H337840XA (1) | K89716 (1) | K96537 (2) | K147749 (2) | K100280 (1) | M-942 (32)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 2 Tapered Roller Bearing Assembly | 1 End Cap | 1 Plug | 3 Screw Cap | 1 Locking Plate | 1 Gasket | 1 Cone Spacer | 1 Vent Fitting | 2 Seal Wear Ring | 2 Seal Wear Ring | 2 Seal | 1 Backing Ring | 32 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
169.09
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H337840; 6-1/2" Bore; 11.88" Outside Diameter; " Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
11.88 Inch | 301.752 Millimeter