

TIMKEN
TIMKEN
H924045-99402
TIMKEN TIMKEN
Description
H924045-99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 2-3/16" Width; Single Row
Part #
H924045-99402
BDI #
1357236
Details
499864.29
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H924045-99402/p/1357236
Your Price
Ft 499,864 / each
Ft 724,441 / each BDIExpress
Ft 724,441 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.92
EAN
0053893716381
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H924045
Assembly Components
H924045 (1) | H924010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
18.35
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 2-3/16" Width; Single Row
Bore
4.375 Inch | 111.125 Millimeter
Assembly Width
2.188 Inch | 55.575 Millimeter
Outside Diameter
8.438 Inch | 214.325 Millimeter