

NTN
NTN
H924045/H924010
NTN NTN
Description
H924045/H924010 TAPERED RLR BRG ; NON RETURNABLE 4.375"X8.4375"X2.1875"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 2-3/16" Width; Single Row
Part #
H924045/H924010
BDI #
1219766
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H924045-H924010/p/1219766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.18
EAN
4547359668537
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H924045
Assembly Components
H924045 (1) | H924010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
18.034
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H924045; 4-3/8" Bore; 8-7/16" Outside Diameter; 2-3/16" Width; Single Row
Outside Diameter
8.438 Inch | 214.325 Millimeter
Assembly Width
2.188 Inch | 55.575 Millimeter
Bore
4.375 Inch | 111.125 Millimeter