Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH144642SL-902A1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1357399 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HH144642SL-902A1

Description

HH144642SL-902A1

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH144642; 7-7/8" Bore; 15-1/2" Outside Diameter; 4-3/8" Width; Single Row

Part #

100012090

BDI #
1357399

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58.427
EAN
0053893815312
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH144642
Assembly Number
902A1
Assembly Components
HH144642 (1) | HH144614 (1) | SL6 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavier Duty | With Solid Lubricant
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH144642SL-902A1
Weight / LBS
136.13
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH144642; 7-7/8" Bore; 15-1/2" Outside Diameter; 4-3/8" Width; Single Row
Assembly Width
4.375 Inch | 111.125 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter
Bore
7.875 Inch | 200.025 Millimeter