

TIMKEN
TIMKEN
HH221449-99401
TIMKEN TIMKEN
Description
HH221449-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221449; 4" Bore; 7-1/2" Outside Diameter; 2-1/4" Width; Single Row
Part #
HH221449-99401
BDI #
24288283
Details
301286.43
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH221449-99401/p/24288283
Your Price
Ft 301,286 / each
Ft 436,647 / each BDIExpress
Ft 436,647 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.75
EAN
0053893660110
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH221449
Assembly Number
99401
Assembly Components
HH221449 (1) | HH221410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
14.88
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH221449; 4" Bore; 7-1/2" Outside Diameter; 2-1/4" Width; Single Row
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
4 Inch | 101.6 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter