

TIMKEN
TIMKEN
HH224334-90050
TIMKEN TIMKEN
Description
HH224334-90050 ; TRB TWO SINGLE ROW ASSEMBLY 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH224334; 3.936" Bore; 8-3/8" Outside Diameter; 5-1/4" Width; Double Row
Part #
HH224334-90050
BDI #
1357531
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH224334-90050/p/1357531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.19
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH224334
Assembly Number
90050
Assembly Components
HH224334 (2) | HH224310 (2) | HH224334XA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH224334-90050
Weight / LBS
51.068
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH224334; 3.936" Bore; 8-3/8" Outside Diameter; 5-1/4" Width; Double Row
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
3.936 Inch | 99.974 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter