

TIMKEN
TIMKEN
HH224349-902A2 MOD
TIMKEN TIMKEN
Description
HH224349-902A2 MOD TAPERED RLR BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH224349; 4.527" Bore; 8.38" Outside Diameter; 5.63" Width; Double Row
Part #
HH224349-902A2 MOD
BDI #
24749442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH224349-902A2-MOD/p/24749442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH224349
Assembly Number
902A2
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH224349; 4.527" Bore; 8.38" Outside Diameter; 5.63" Width; Double Row
Bore
4.527 Inch | 114.986 Millimeter
Assembly Width
5.63 Inch | 143.002 Millimeter
Outside Diameter
8.38 Inch | 212.852 Millimeter