Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH267648-90010 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1357701 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HH267648-90010

Description

HH267648-90010 TAPERED ROLLER BEARINGS ; POR NON RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH267648; 14.959" Bore; 25.981" Outside Diameter; 14.961" Width; Double Row

Part #

HH267648-90010

BDI #
1357701

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
532.99
EAN
0053893036724
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH267648
Assembly Number
90010
Assembly Components
HH267648 (2) | HH267610D (1) | HH267648XA (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH267648-90010
Weight / LBS
189.31
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH267648; 14.959" Bore; 25.981" Outside Diameter; 14.961" Width; Double Row
Bore
14.959 Inch | 379.959 Millimeter
Outside Diameter
25.981 Inch | 659.917 Millimeter
Assembly Width
14.961 Inch | 380 Millimeter