Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH923649-99401 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
24625413 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HH923649-99401

Description

HH923649-99401

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH923649; 4" Bore; 9-7/8" Outside Diameter; 3" Width; Single Row

Part #

HH923649-99401

BDI #
24625413

Details

1322783.2 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,322,783 / each
Ft 1,538,120 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.554
EAN
0053893663593
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH923649
Assembly Components
HH923649 (1) | HH923610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | Indirect Mounting
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
79.03
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH923649; 4" Bore; 9-7/8" Outside Diameter; 3" Width; Single Row
Bore
4 Inch | 101.6 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter
Outside Diameter
9.875 Inch | 250.825 Millimeter