

TIMKEN
TIMKEN
HH926749-902B3
TIMKEN TIMKEN
Description
HH926749-902B3 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 7" Width; Double Row
Part #
HH926749-902B3
BDI #
24625415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH926749-902B3/p/24625415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
49.41
EAN
0013992356604
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH926749
Assembly Number
902B3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 7" Width; Double Row
Outside Diameter
10.75 Inch | 273.05 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Assembly Width
7 Inch | 177.8 Millimeter