TIMKEN
TIMKEN
HH932147TD-90031
TIMKEN TIMKEN
Description
HH932147TD-90031
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932147; 5-13/16" Bore; 12" Outside Diameter; 6-1/8" Width; Double Row
Part #
HH932147TD-90031
BDI #
19287659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH932147TD-90031/p/19287659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
54.564
EAN
0053893714776
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH932147
Assembly Number
90031
Assembly Components
HH932147TD (1) | HH932110 (2) | HH932110EF (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavier Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH932147TD-90031
Weight / LBS
120.186
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932147; 5-13/16" Bore; 12" Outside Diameter; 6-1/8" Width; Double Row
Bore
5.813 Inch | 147.65 Millimeter
Outside Diameter
12 Inch | 304.8 Millimeter
Assembly Width
6.125 Inch | 155.575 Millimeter