Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH953749-90023 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
1357924 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HH953749-90023

Description

HH953749-90023 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH953749; 10" Bore; 21" Outside Diameter; 10-7/8" Width; Double Row

Part #

HH953749-90023

BDI #
1357924

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
265.921
EAN
0053893716985
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH953749
Assembly Number
90023
Assembly Components
HH953749 (2) | HH953710D (1) | HH953749XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH953749-90023
Weight / LBS
577.118
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH953749; 10" Bore; 21" Outside Diameter; 10-7/8" Width; Double Row
Bore
10 Inch | 254 Millimeter
Assembly Width
10.875 Inch | 276.225 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter