

SKF
SKF
HM 803146/2/110/2/CL7C
SKF SKF
Description
HM 803146/2/110/2/CL7C TAPERED RLR BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803146; 41.275MM Bore; 88.9MM Outside Diameter; 30.15MM Width; Single Row
Part #
HM 803146/2/110/2/CL7C
BDI #
1422729
Details
32158.88
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM-803146-2-110-2-CL7C/p/1422729
Your Price
Ft 32,159 / each
Ft 61,844 / each BDIExpress
Ft 61,844 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.878
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM803146
Assembly Components
HM803146 (1) | HM803110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.918
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803146; 41.275MM Bore; 88.9MM Outside Diameter; 30.15MM Width; Single Row
Bore
1.625 Inch | 41.275 Millimeter
Assembly Width
1.187 Inch | 30.15 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter