

SKF
SKF
HM 88648/610/Q
SKF SKF
Description
HM 88648/610/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88648; 1-13/32" Bore; 2-27/32" Outside Diameter; 1" Width; Single Row
Part #
HM 88648/610/Q
BDI #
1477921
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM-88648-610-Q/p/1477921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88648
Assembly Components
HM88648 (1) | HM88610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88648; 1-13/32" Bore; 2-27/32" Outside Diameter; 1" Width; Single Row
Bore
1.406 Inch | 35.712 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter