

TIMKEN
TIMKEN
HM235145TA-90010
TIMKEN TIMKEN
Description
HM235145TA-90010 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM235145TA; 6.831" Bore; 10-31/32" Outside Diameter; 4-11/16" Width; Single Row
Part #
HM235145TA-90010
BDI #
1358598
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM235145TA-90010/p/1358598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.295
EAN
0053893532790
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM235145TA
Assembly Number
90010
Assembly Components
HM235145TA (1) | HM235149TA (1) | HM235115DA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM235145TA; 6.831" Bore; 10-31/32" Outside Diameter; 4-11/16" Width; Single Row
Bore
6.831 Inch | 173.507 Millimeter
Outside Diameter
10.969 Inch | 278.613 Millimeter
Assembly Width
4.688 Inch | 119.075 Millimeter