

NTN
NTN
HM256849/HM2#01
NTN NTN
Description
HM256849/HM2 01 TAPERED RLR BRG ; 11.8125"X16.625"X3.25"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM256849; 11-13/16" Bore; 16-5/8" Outside Diameter; 3-1/4" Width; Single Row
Part #
HM256849/HM2#01
BDI #
1220131
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM256849-HM2%2301/p/1220131
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
31.9
EAN
4547359666212
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM256849
Assembly Components
HM256849 (1) | HM2-01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM256849; 11-13/16" Bore; 16-5/8" Outside Diameter; 3-1/4" Width; Single Row
Outside Diameter
16.625 Inch | 422.275 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Bore
11.813 Inch | 300.05 Millimeter