

TIMKEN
TIMKEN
HM262748-902A5
TIMKEN TIMKEN
Description
HM262748-902A5 TAPERED ROLLER BEARING ; NON RETURNABLE 2-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262748; 13-5/8" Bore; 19-1/4" Outside Diameter; 7-7/8" Width; Double Row
Part #
HM262748-902A5
BDI #
1358951
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM262748-902A5/p/1358951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
110.56
EAN
0013992360106
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM262748
Assembly Number
902A5
Assembly Components
HM262748 (2) | HM262710CD (1) | HM262749XB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262748-902A5
Weight / LBS
243.531
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262748; 13-5/8" Bore; 19-1/4" Outside Diameter; 7-7/8" Width; Double Row
Assembly Width
7.875 Inch | 200.025 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter