Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM266447-90138 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
1359072 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM266447-90138

Description

HM266447-90138 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266447; 15" Bore; 21-1/2" Outside Diameter; 8-3/4" Width; Double Row

Part #

HM266447-90138

BDI #
1359072

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
163.408
EAN
0053893570839
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266447
Assembly Number
90138
Assembly Components
HM266447 (2) | HM266410CD (1) | HM266447XA (1)
End Play
0.052
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266447-90138
Weight / LBS
360.253
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266447; 15" Bore; 21-1/2" Outside Diameter; 8-3/4" Width; Double Row
Bore
15 Inch | 381 Millimeter
Assembly Width
8.75 Inch | 222.25 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter