

TIMKEN
TIMKEN
HM515745-99401
TIMKEN TIMKEN
Description
HM515745-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM515745; 3" Bore; 5.596" Outside Diameter; 1-3/4" Width; Single Row
Part #
100132957
BDI #
1359165
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM515745-99401/p/1359165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893752723
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM515745
Assembly Components
HM515745 (1) | HM515716 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM515745; 3" Bore; 5.596" Outside Diameter; 1-3/4" Width; Single Row
Assembly Width
1.75 Inch | 44.45 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.596 Inch | 142.138 Millimeter