

TIMKEN
TIMKEN
HM801346X-90401
TIMKEN TIMKEN
Description
HM801346X-90401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801346; 1-1/2" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Part #
HM801346X-90401
BDI #
1425189
Details
39402.45
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM801346X-90401/p/1425189
Your Price
Ft 39,402 / each
Ft 57,105 / each BDIExpress
Ft 57,105 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.767
EAN
0053893783246
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM801346
Assembly Number
90401
Assembly Components
HM801346X (1) | HM801310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.03
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801346; 1-1/2" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Assembly Width
1.156 Inch | 29.37 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
1.5 Inch | 38.1 Millimeter