

TIMKEN
TIMKEN
HM801349-99402
TIMKEN TIMKEN
Description
HM801349-99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801349; 1-19/32" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Part #
HM801349-99402
BDI #
1425191
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM801349-99402/p/1425191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.316
EAN
0053893662695
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM801349
Assembly Components
HM801349 (1) | HM801310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM801349; 1-19/32" Bore; 3-1/4" Outside Diameter; 1-5/32" Width; Single Row
Bore
1.594 Inch | 40.483 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter