

TIMKEN
TIMKEN
HM804848-902A1
TIMKEN TIMKEN
Description
HM804848-902A1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM804848; 1-29/32" Bore; 3-3/4" Outside Diameter; 2-3/8" Width; Double Row
Part #
100111846
BDI #
1359403
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM804848-902A1/p/1359403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.962
EAN
0053893692616
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM804848
Assembly Number
902A1
Assembly Components
HM804848 (2) | HM804810 (2) | HM804810EE (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM804848-902A1
Weight / LBS
4.48
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM804848; 1-29/32" Bore; 3-3/4" Outside Diameter; 2-3/8" Width; Double Row
Outside Diameter
3.75 Inch | 95.25 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Bore
1.906 Inch | 48.412 Millimeter