

TIMKEN
TIMKEN
HM804848-99401
TIMKEN TIMKEN
Description
HM804848-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM804848; 1-29/32" Bore; 3-3/4" Outside Diameter; 1-3/16" Width; Single Row
Part #
SET1157-900SA
BDI #
1425203
Details
59792.36
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM804848-99401/p/1425203
Your Price
Ft 59,792 / each
Ft 69,526 / each BDIExpress
Ft 69,526 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.956
EAN
0053893662855
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM804848
Assembly Components
HM804848 (1) | HM804810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM804848; 1-29/32" Bore; 3-3/4" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
1.906 Inch | 48.412 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter