

TIMKEN
TIMKEN
HM813840-99401
TIMKEN TIMKEN
Description
HM813840-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813840; 2-3/16" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Part #
HM 813840-99401
BDI #
1359484
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM813840-99401/p/1359484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.5
EAN
0053893866086
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM813840
Assembly Components
HM813840 (1) | HM813810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813840; 2-3/16" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
5 Inch | 127 Millimeter