Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM88547-99402 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1425221 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM88547-99402

Description

HM88547-99402

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88547; 1-5/16" Bore; 2-7/8" Outside Diameter; 1-5/32" Width; Single Row

Part #

HM88547-99402

BDI #
1425221

Details

36744.36 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 36,744 / each
Ft 42,726 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.268
EAN
0053893041025
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88547
Assembly Components
HM88547 (1) | HM88510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88547; 1-5/16" Bore; 2-7/8" Outside Diameter; 1-5/32" Width; Single Row
Assembly Width
1.156 Inch | 29.37 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter