

TIMKEN
TIMKEN
HM89449-90010
TIMKEN TIMKEN
Description
HM89449-90010
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89449; 1-7/16" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Part #
100030605
BDI #
21962455
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM89449-90010/p/21962455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893433707
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM89449
Assembly Number
90010
Assembly Components
HM89449 (1) | HM89410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM89449-90010
Weight / LBS
1.428
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89449; 1-7/16" Bore; 3" Outside Diameter; 1-5/32" Width; Single Row
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter